Corner Strip

Item #: 0015843

Cat #: DRDCS4-X

UPC: 074983118090

Call for price
Company wide:
0 in stock
Panduct® PanelMax™ Corner Strip For DIN Rail Wiring Duct, 4" Corner Strip, PVC, Light Gray

Overview

Panduct® PanelMax™ Corner Strip For DIN Rail Wiring Duct, 4" Corner Strip, PVC, Light Gray
Also known as: 074983118090, DRDCS4-X, PDTDRDCS4X

Specifications

Color: Light Gray
Material: PVC
Length: 3.250 in
Color: Light Gray
Length: 3.250 in
Material: PVC