72.00 N3r Sc Straight Section W/ Ko

Item #: 0015827

Cat #: 4472 GRT

UPC: 782051140989

$ 522.89 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 4472grt Nm3r Wiring trough

Overview

Circ-a-w 4472grt Nm3r Wiring trough
Also known as: 782051140989, 4472 GRT, CIR4472GRT

Specifications

Length: 72 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R