6000 N3R SC STRAIGHT SECTION W/ KO

Item #: 0015825

Cat #: 4460 GRT

UPC: 782051140910

$ 427.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 4" height, 60" length, 4" width, GRT wiring trough, Embossed thru holes, 19 bottom knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge

Overview

Eaton B-Line series wiring trough, 4" height, 60" length, 4" width, GRT wiring trough, Embossed thru holes, 19 bottom knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051140910, 4460 GRT, CIR4460GRT

Specifications

Material: Phenolic
Color: Brown
Gangs: 1
Material: Phenolic
Gangs: 1
Color: Brown