Patch Panel, 24 Port, Black

Item #: 0015819

Cat #: CPPL24WBLY

UPC: 074983036837

$ 69.38 EA
Company wide:
61 in stock
Patch Panel, Mini-Com, 24 Port, w/6 CFFPL4 Faceplates, 1RMU, Black

Overview

Patch Panel, Mini-Com, 24 Port, w/6 CFFPL4 Faceplates, 1RMU, Black

The Mini-Com® Faceplate Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access & includes label pockets for easy identification.

Also known as: 074983036837, CPPL24WBLY, PDTCPPL24WBLY

Specifications

Mounting: Rack
Color: Black
Material: Stainless Steel
Size: 1RMU
Number of Ports: 24
Mounting: Rack
Material: Stainless Steel
Number of Ports: 24
Color: Black
Size: 1RMU