N3R SC ENCLOSURE W/ KO 4X4X4

Item #: 0015816

Cat #: 444 RTSC

UPC: 782051340105

$ 68.13 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/ KO 4X4X4

Overview

N3R SC ENCLOSURE W/ KO 4X4X4
Also known as: 782051340105, 444 RTSC, CIR444RTSC

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Height: 4 in
Mounting: Surface
Width: 4 in
IP/NEMA Rating: NEMA 3R