Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 36", Gray

Item #: 0015815

Cat #: 4436 GRT

UPC: 782051140774

$ 306.65 EA
Company wide:
0 in stock
Documents & Guides
Wireway 90° Flush Tee, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .

Overview

Wireway 90° Flush Tee, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .
Also known as: 782051140774, 4436 GRT, CIR4436GRT

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 36 in
IP/NEMA Rating: NEMA 3R