24.00 N3r Sc Straight Section W/ Ko

Item #: 0015811

Cat #: 4424 GRT

UPC: 782051140705

$ 235.53 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 4424grt Nm3r Wirng trough

Overview

Circ-a-w 4424grt Nm3r Wirng trough
Also known as: 782051140705, 4424 GRT, CIR4424GRT

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
IP/NEMA Rating: NEMA 3R