Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 18", Gray

Item #: 0015808

Cat #: 4418 GRT

UPC: 782051140637

$ 212.29 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 1-1/2 Foot Length.

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 1-1/2 Foot Length.

At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.

Also known as: 782051140637, 4418 GRT, CIR4418GRT

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 18 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R