12.00 N3r Sc Straight Section W/ Ko

Item #: 0015802

Cat #: 4412 GRT

UPC: 782051140606

$ 165.93 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 4412grt Nm3r Wirng trough

Overview

Circ-a-w 4412grt Nm3r Wirng trough
Also known as: 782051140606, 4412 GRT, CIR4412GRT, gutter

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R