Wireway Tee, Type 1, 4" x 4", Steel, Gray

Item #: 0015798

Cat #: 44 T

UPC: 782051109726

$ 249.81 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee, NEMA Type 1, 4 x 4 Inch, Steel, Painted Powder Gray Finish

Overview

Wireway Tee, NEMA Type 1, 4 x 4 Inch, Steel, Painted Powder Gray Finish

A NEMA 1 wireway tee is a specific type of electrical enclosure, or a "tee" fitting, used in NEMA 1 wireway systems. It provides a way to connect multiple wireways to each other in a tee configuration, allowing for a branching or split in the electrical wiring path.

Also known as: 782051109726, 44 T, CIR44T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in