Wireway End, Flush Cover, Type 1, 4" x 4", Steel

Item #: 0015797

Cat #: 44 SCF

UPC: 782051109436

$ 12.65 EA
Company wide:
0 in stock
Documents & Guides
Wireway End, Flush Cover, 4 x 4 Inch, Steel, Gray Acrylic Electrocoat Finish

Overview

Wireway End, Flush Cover, 4 x 4 Inch, Steel, Gray Acrylic Electrocoat Finish
Also known as: 782051109436, 44 SCF, CIR44SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Mounting: Wall