Wireway Panel Adapter, Type 1, Lay-In, 4" x 4", Steel, Gray

Item #: 0015795

Cat #: 44 GF

UPC: 782051109429

$ 56.12 EA
Company wide:
0 in stock
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 4 x 4 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 4 x 4 Inch

Eaton B-Line wireway adapters allow for a secure connection of wireway or fitting to an adjoining enclosure or wall. 

Also known as: 782051109429, 44 GF, CIR44GF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in