Wireway End Plate, 4" x 4", Type 1, Gray, Knockout

Item #: 0015790

Cat #: 44 E

UPC: 782051108101

$ 18.38 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 1, Steel, Painted Gray, Knockout

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 1, Steel, Painted Gray, Knockout

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051108101, 44 E, CIR44E

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in