Wireway U-Connector, 4" x 4", Steel, Gray

Item #: 0015789

Cat #: 44 C

UPC: 782051109016

$ 18.38 EA
Company wide:
0 in stock
Documents & Guides
Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway

Overview

Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway

Eaton B-Line's standard wireway connectors feature a gate feature which can swing completely open allowing for lay-in of wire and cable.

Also known as: 782051109016, 44 C, CIR44C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in