Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 0015786

Cat #: 364811 RTCT

UPC: 782051371109

$ 1532.09 EA
Company wide:
9 in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"

Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets that are designed to meet customers’ needs in a variety of applications, and are suited for many utility specifications

Also known as: 782051371109, 364811 RTCT, CIR364811RTCT

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 36 in