Enclosure, Current Transformer, 48"x36"x11", Hinge Cover, NEMA 3R

Item #: 0015785

Cat #: 364811 HRTCT

UPC: 782051804560

$ 1451.12 EA
Company wide:
2 in stock
Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized, Painted Steel, 48 Inch Height x 36 Inch Width x 11 Inch Depth

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized, Painted Steel, 48 Inch Height x 36 Inch Width x 11 Inch Depth

CT enclosures include provisions for both donut and bar type current transformers. Units can be purchased with CT mounting bases and wire lugs pre-installed. Donut type current transformers are installed around a conductor with no primary winding. Bar type current transformers include a permanent bar that operates as the primary conductor

Also known as: 782051804560, 364811 HRTCT, CIR364811HRTCT

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 36 in