Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 0015779

Cat #: 363611 RTCT

UPC: 782051370904

$ 881.44 EA
Company wide:
10 in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11".".

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11".".

CT enclosures include provisions for both donut and bar type current transformers. Units can be purchased with CT mounting bases and wire lugs pre-installed. Donut type current transformers are installed around a conductor with no primary winding. Bar type current transformers include a permanent bar that operates as the primary conductor

Also known as: 782051370904, 363611 RTCT, CIR363611RTCT

Specifications

Depth: 11 in
Mounting: Surface
Width: 36 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Width: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 36 in