Meter, Current Transformer, Enclosure, NEMA 3R, 24H x 14W x 10D

Item #: 0015777

Cat #: 360 HC

UPC: 782051380903

$ 1276.50 EA
Company wide:
0 in stock
Documents & Guides
Meter, Current Transformer, Enclosure, Hinged Viewing Window, NEMA 3R, 24 Inch Height x 14 Inch Width x 10 Inch Depth, Brackets for Pole Mounting, 3/4 Inch Plywood Backboard

Overview

Meter, Current Transformer, Enclosure, Hinged Viewing Window, NEMA 3R, 24 Inch Height x 14 Inch Width x 10 Inch Depth, Brackets for Pole Mounting, 3/4 Inch Plywood Backboard
Also known as: 782051380903, 360 HC, CIR360

Specifications

Depth: 10 in
Mounting: Surface
Height: 24 in
Width: 14 in
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Height: 24 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 14 in