Wireway, Type 1, Screw Cover, 3" x 3" x 120", Steel, Gray, No KOs

Item #: 0015767

Cat #: 33120 G NK

UPC: 782051301953

$ 433.64 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 3 Inch Wide, 3 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.
Also known as: 782051301953, 33120 G NK, CIR33120GNK

Specifications

Width: 3 in
Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 120 in
Color: Gray
Height: 3 in