Wireway Tee, Type 1, 3" x 3", Gray

Item #: 0015765

Cat #: 33 T

UPC: 782051109702

$ 167.48 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 Inch x 3 Inch

Overview

Wireway Tee, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 Inch x 3 Inch
Also known as: 782051109702, 33 T, CIR33T

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel