Wireway End Plate, 3" x 3", Type 1, Gray, Knockout

Item #: 0015762

Cat #: 33 E

UPC: 782051108002

$ 19.76 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 3 x 3 Inch, Type 1, Steel, Painted Gray, Knockout

Overview

Wireway Closure Plate, 3 x 3 Inch, Type 1, Steel, Painted Gray, Knockout
Also known as: 782051108002, 33 E, CIR33E

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel