Wireway Connector, Type 1 Lay-In, 3" x 3"

Item #: 0015761

Cat #: 33 C

UPC: 782051109009

$ 19.76 EA
Company wide:
0 in stock
Documents & Guides
Wireway U-Connector for Lay-In Type 1 Screw Cover, 3 x 3 Inch

Overview

Wireway U-Connector for Lay-In Type 1 Screw Cover, 3 x 3 Inch

Wireway U-Connector for Lay-In Type 1 Screw Cover, 3 x 3 Inch

Also known as: 782051109009, 33 C, CIR33C

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel