400A, 4 Jaw, Ring-Type Meter Socket

Item #: 0015759

Cat #: 324 N

UPC: 782051622102

$ 591.70 EA
Company wide:
103 in stock
Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****Hub or Closure plate order separately****

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****Hub or Closure plate order separately****

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Overhead/Underground Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm 

Also known as: 782051622102, 324 N, CIR324N, 400amp underground meter base, 400 amp meter can, 320 continuous, 400 amp term can, meter pan, 320 amp can, meter can, 4 jaw, 320A, 320 amp base, term can, 400 amp meter, 400 amps meter can, 320 meter base, 400A term can, EUSERC 302B, K4 meter, bypass, termination can

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1