400A, 1P, 4 Jaw, Meter Socket

Item #: 0015758

Cat #: 324 C

UPC: 782051622201

$ 1261.54 EA
Company wide:
20 in stock
Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 24" x 6", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 24" x 6", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 24" x 6".

Also known as: 782051622201, 324 C, CIR324C

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1