400A, 1P, 4 Jaw, Meter Socket

Item #: 0015757

Cat #: 324

UPC:

Call for price
Company wide:
0 in stock
400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 24" x 6"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 24" x 6"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 324, CIR324

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1