Current Transformer Enclosure, Hinged Cover, NEMA 3R

Item #: 0015754

Cat #: 304811 HRTCT

UPC: 782051804461

$ 2116.71 EA
Company wide:
0 in stock
Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 48" x 11"

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 48" x 11"

Eaton B-Line enclosures are designed to house current transformers. They can be used as wiring boxes, junction and pull boxes while protecting against falling rain, sleet and external ice formation.

Also known as: 782051804461, 304811 HRTCT, CIR304811HRTCT

Specifications

Depth: 11 in
Height: 30 in
Mounting: Surface
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Height: 30 in
Width: 48 in