Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 0015751

Cat #: 303611 RTCT

UPC: 782051370805

$ 264.86 EA
Company wide:
1 in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 30" x 11".

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 30" x 11".
Also known as: 782051370805, 303611 RTCT, CIR303611RTCT

Specifications

Depth: 11 in
Height: 30 in
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Height: 30 in
Width: 36 in