CT CABINET, HNG CVR 30X36X11

Item #: 0015750

Cat #: 303611 HRTCT

UPC: 782051804454

$ 3161.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series CT hinged cover, 3R, 12 gauge steel, ANSI 61 gray paint finish Galvanized steel, Surface mount, 1P or 3P, Hinged cover

Overview

Eaton B-Line series CT hinged cover, 3R, 12 gauge steel, ANSI 61 gray paint finish Galvanized steel, Surface mount, 1P or 3P, Hinged cover

Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets.

Also known as: 782051804454, 303611 HRTCT, CIR303611HRTCT, CT Can

Specifications

Depth: 11 in
Height: 30 in
Mounting: Surface
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Height: 30 in
Width: 48 in