Multimedia Outlet Housing, Low Profile, Surface, White, 1-Ports

Item #: 0015746

Cat #: CBX1WH-A

UPC: 074983753772

$ 5.26 EA
Company wide:
73 in stock
Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: White. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm), White.

Overview

Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: White. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm), White.

The Mini-Com® Surface Mount Box is plenum rated and accepts one Mini-Com Module. The box offers a variety of mounting options using adhesive tape or screws. The box can be identified with an adhesive label and is white.

Also known as: 074983753772, CBX1WH-A, PDTCBX1WHA

Specifications

Mounting: Surface
Color: White
Number of Ports: 1
Mounting: Surface
Number of Ports: 1
Color: White