Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 0015745

Cat #: 303011 RTCT

UPC: 782051370706

$ 860.83 EA
Company wide:
7 in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 30" x 11".

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 30" x 11".
Also known as: 782051370706, 303011 RTCT, CIR303011RTCT

Specifications

Width: 30 in
Depth: 11 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface