Current Transformer Enclosure, Hinged Cover, NEMA 3R

Item #: 0015734

Cat #: 244811 HRTCT

UPC: 782051804362

$ 1272.61 EA
Company wide:
12 in stock
Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 24" x 11".

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 24" x 11".

CT enclosures include provisions for both donut and bar type current transformers. Units can be purchased with CT mounting bases and wire lugs pre-installed. Donut type current transformers are installed around a conductor with no primary winding. Bar type current transformers include a permanent bar that operates as the primary conductor

Also known as: 782051804362, 244811 HRTCT, CIR244811HRTCT

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 24 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in