Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 0015728

Cat #: 243611 RTCT

UPC: 782051370409

$ 801.00 EA
Company wide:
3 in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 24" x 11"

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 24" x 11"
Also known as: 782051370409, 243611 RTCT, CIR243611RTCT

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 36 in