Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 0015720

Cat #: 243011 RTCT

UPC: 782051370300

$ 703.52 EA
Company wide:
5 in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 24" x 11"

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 24" x 11"

Eaton B-Line enclosures are designed to house current transformers. They can be used as wiring boxes, junction and pull boxes while protecting against falling rain, sleet and external ice formation.

Also known as: 782051370300, 243011 RTCT, CIR243011RTCT

Specifications

Width: 30 in
Depth: 11 in
Mounting: Surface
Height: 24 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 24 in