N3R SC ENCLOSURE W/ KO 24X24X6

Item #: 0015713

Cat #: 24246 RTSC

UPC: 782051347906

$ 639.33 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/ KO 24X24X6

Overview

N3R SC ENCLOSURE W/ KO 24X24X6
Also known as: 782051347906, 24246 RTSC, CIR24246RTSC

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 24 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 24 in
Material: Steel