TEL CAB FLUSH W/ KO 24X24X4

Item #: 0015711

Cat #: 24244 TCF

UPC: 782051203660

$ 891.74 EA
Company wide:
0 in stock
Documents & Guides
TEL CAB FLUSH W/ KO 24X24X4

Overview

TEL CAB FLUSH W/ KO 24X24X4
Also known as: 782051203660, 24244 TCF, CIR24244TCF

Specifications

Depth: 4 in
Width: 24 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Mounting: Wall
Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Wall
Width: 24 in
Height: 24 in
Material: Steel