SC SURFACE CVR 24X24

Item #: 0015706

Cat #: 2424 SCS

UPC: 782051242256

$ 158.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series other enclosure accessories, NEMA 1, Cover secured to body w/plated pan head combo screw, Protects against contact with enclosed equipment, Galv steel, Type 1 screw cover, Surface mount, Junction boxes, 14 gauge

Overview

Eaton B-Line series other enclosure accessories, NEMA 1, Cover secured to body w/plated pan head combo screw, Protects against contact with enclosed equipment, Galv steel, Type 1 screw cover, Surface mount, Junction boxes, 14 gauge

Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.

Also known as: 782051242256, 2424 SCS, CIR2424SCS

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Mounting: Enclosure
Material: Steel
Width: 24 in
Height: 24 in
Mounting: Enclosure
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel