Enclosure Flush/Screw Cover, NEMA 1, 24" x 24", Steel/Gray

Item #: 0015705

Cat #: 2424 SCF

UPC: 782051242201

$ 158.47 EA
Company wide:
0 in stock
Documents & Guides
Flush/Screw Cover, NEMA 1, 24 Inch x 24 Inch, Steel/Gray Powder Coat.

Overview

Flush/Screw Cover, NEMA 1, 24 Inch x 24 Inch, Steel/Gray Powder Coat.

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051242201, 2424 SCF, CIR2424SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 25.500 in
Width: 24.500 in
Depth: 25.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 25.500 in
Depth: 25.500 in
Color: Gray
Mounting: Wall
Width: 24.500 in