MTR/BKR 240V W/TB 200A 7 PT

Item #: 0015703

Cat #: 227 MTB

UPC: 782051590951

$ 3880.44 EA
Company wide:
6 in stock
Documents & Guides
Eaton B-Line series meter breakers, 30 A, Ring type, ANSI 61 gray painted, #14-2/0, #14-2/0, Steel, Surface mount, 7 jaws, 3 poles, 3Ø/4W, 240V breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series meter breakers, 30 A, Ring type, ANSI 61 gray painted, #14-2/0, #14-2/0, Steel, Surface mount, 7 jaws, 3 poles, 3Ø/4W, 240V breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.

Also known as: 782051590951, 227 MTB, CIR227MTB, comm

Specifications

Amps: 200
Phase: 3
Volts AC: 120, 240, 208
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120, 240, 208
Jaws: 7
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Sockets: 1