200A, 1P, 4 Jaw, Meter Main

Item #: 0015702

Cat #: 224 MTB

UPC: 782051590654

$ 1933.95 EA
Company wide:
16 in stock
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, 10 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications)., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, 10 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications)., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, 10 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications).

Also known as: 782051590654, 224 MTB, CIR224MTB, jaw, meter main disconnect, horn type by pass

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1