
Meter Mains, No Distribution, 100A, 7 Jaw, NEMA 3R, 3PH, 4W
Item #: 0015701
Cat #: 217 MTB
UPC: 782051450729
$ 1679.44 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line Series Meter Breaker, 100 Amp, Ring Type, NEMA 3R, ANSI 61 Gray Painted, 010 kAIC, #14-2/0, MCB, Steel, Side, 7 Jaws, 1 Pole, 3Ø/4W, Overhead Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Eaton B-Line Series Meter Breaker, 100 Amp, Ring Type, NEMA 3R, ANSI 61 Gray Painted, 010 kAIC, #14-2/0, MCB, Steel, Side, 7 Jaws, 1 Pole, 3Ø/4W, Overhead Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton’s B-Line series residential meter mains are service entrance equipment systems that consist of a single meter socket and main breaker combined in one enclosure. These units do not contain a bypass provision.
Also known as: 782051450729, 217 MTB, CIR217MTB
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| Jaws: | 7 |
| Volts AC: | 240, 120/208Y |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Amps: | 100 |
| Jaws: | 7 |
| Sockets: | 1 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |