Meter Mains, No Distribution, 100A, 120/240VAC

Item #: 0015700

Cat #: 214 MTB

UPC: 782051450224

$ 775.49 EA
Company wide:
14 in stock
Documents & Guides
Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ***Item Requires 2 Caps to Blank the Top., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ***Item Requires 2 Caps to Blank the Top., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ***Item Requires 2 Caps to Blank the Top.

Also known as: 782051450224, 214 MTB, CIR214MTB, commercial bypass meter main

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 100
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 10 kA