Meter Socket, 200A, 4 Jaw, Ring Type, Top Feed

Item #: 0015698

Cat #: 204 F

UPC: 782051560206

$ 250.81 EA
Company wide:
24 in stock
Documents & Guides
Eaton B-Line series single meter sockets, KOs top provision, 200 A, Overhead, 4 jaws, Ring type, 3, Steel, ANSI 61 paint, Front, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, None, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series single meter sockets, KOs top provision, 200 A, Overhead, 4 jaws, Ring type, 3, Steel, ANSI 61 paint, Front, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, None, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051560206, 204 F, CIR204F, base, Meter Base

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Jaws: 4
Sockets: 1