Test Block, for TB, Metering Accessory, 100A, 2P, Lugs on Both Ends

Item #: 0015695

Cat #: 20258A

UPC: 782051202557

$ 233.51 EA
Company wide:
2 in stock
Documents & Guides
Test Block, for TB, Metering Accessory, 100 Amp, 2-Pole, Lugs on Both Ends

Overview

Test Block, for TB, Metering Accessory, 100 Amp, 2-Pole, Lugs on Both Ends

Test Blocks, for Circle Aw/B-Line, Current Transformer metering enclosure. 100 Amp, with lugs on both ends.

Also known as: 782051202557, 20258A, CIR20258A

Specifications

Poles: 2
Amps: 100
Mounting: Socket
Type: Test Block
Poles: 2
Mounting: Socket
Amps: 100
Type: Test Block