100A TEST BLOCK 1 LUG

Item #: 0015694

Cat #: 20252A

UPC: 782051091410

$ 207.12 EA
Company wide:
0 in stock
Documents & Guides
100A TEST BLOCK 1 LUG

Overview

100A TEST BLOCK 1 LUG
Also known as: 782051091410, 20252A, CIR20252A

Specifications

Poles: 2
Amps: 100
Poles: 2
Amps: 100