Meter Mains, No Distribution, 200A, 208Y/120/240VAC, 7 Jaw, 3PH

Item #: 0015687

Cat #: 2M2R7

UPC: 782051570656

$ 2499.57 EA
Company wide:
0 in stock
Documents & Guides
Meter Mains, No Distribution, 200 Amp, 208Y/120/240 Volt AC, 7 Jaw, 3-Phase, No Bypass, 3-Pole Main Breaker, 10 kAIC, Overhead, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, No Distribution, 200 Amp, 208Y/120/240 Volt AC, 7 Jaw, 3-Phase, No Bypass, 3-Pole Main Breaker, 10 kAIC, Overhead, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051570656, 2M2R7, CIR2M2R7

Specifications

Amps: 200
Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Jaws: 7
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 3
Jaws: 7
Phase: 3
Volts AC: 208Y, 120/240
IP/NEMA Rating: NEMA 3R