Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 10kAIC

Item #: 0015684

Cat #: 2M2R

UPC: 782051570007

$ 540.73 EA
Company wide:
9 in stock
Documents & Guides
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, Galvanized Steel, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, Galvanized Steel, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.  

Also known as: 782051570007, 2M2R, CIR2M2R, meter breaker

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 10 kA