24 Port Cat 6APatch Panel

Item #: 0015679

Cat #: DP246X88TGY

UPC: 074983037070

$ 651.97 EA
Company wide:
3 in stock
24-port, Category 6A, 10 Gb/s patch panel with 24 RJ45 8-position, 8-wire ports, Black

Overview

24-port, Category 6A, 10 Gb/s patch panel with 24 RJ45 8-position, 8-wire ports, Black

DataPatch 24-port category 6A punchdown flat patch panel in black, (1 RU)

Also known as: 074983037070, DP246X88TGY, PDTDP246X88TGY

Specifications

Mounting: Rack
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6A
Mounting: Rack
Number of Ports: 24
Size: 1RMU
Connector Type: CAT 6A