Cat 6 Punchdown Patch Panel, 48 Ports, 2 RU, Black

Item #: 0015673

Cat #: DP48688TGY

UPC: 074983037100

$ 945.99 EA
Company wide:
0 in stock
Patch Panel, 48-port, Category 6, RJ45, 8-Position, 8-Wire

Overview

Patch Panel, 48-port, Category 6, RJ45, 8-Position, 8-Wire

Exceeds channel and component requirements of ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards at swept frequencies 1 to 250 MHz.

Also known as: 074983037100, DP48688TGY, PDTDP48688TGY

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1412W item measures 15.32x13.32x6.6 inch, material Fiberglass, color Lt Gray, W.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Mounting: Rack
Size: 2RMU
Color: Gray
Width: 19 in
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Color: Gray
Number of Ports: 24
Size: 2RMU
Width: 19 in
Connector Type: CAT 6