Type 1, Hinged Cover, Wall Mount Telephone Cabinet

Item #: 0015664

Cat #: 18186 TCF

UPC: 782051202977

$ 614.76 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount, Type 1, Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 18.00x18.00x6.00, Material/Finish: Steel/Gray.

Overview

Wall Mount, Type 1, Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 18.00x18.00x6.00, Material/Finish: Steel/Gray.
Also known as: 782051202977, 18186 TCF, CIR18186TCF

Specifications

Mounting: Flush
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Flush
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel