N3R SC ENCLOSURE W/ KO 18X18X10

Item #: 0015654

Cat #: 181810 RTSC

UPC: 782051346909

$ 518.10 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/ KO 18X18X10

Overview

N3R SC ENCLOSURE W/ KO 18X18X10
Also known as: 782051346909, 181810 RTSC, CIR181810RTSC

Specifications

Depth: 18 in
Color: Gray
Height: 18 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 18 in
Height: 18 in
Material: Steel
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 3R